Zoro Homepage

19" Black Wood Two Drawer Nightstand

  • Mfr # 543687

  • Zoro # G022368345


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Depth
12.7 in
Assembly Required
Full Assembly Needed
Height
18.6 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543687
Zoro #
G022368345
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
12.7 in
Height
18.6 in
Width
15.7 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Nightstands & Bedside Table
Color
Black

Description

Good looking design and practical styling meet to form this 19-inch black wood two drawer nightstand. Sturdy and durable construction from manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 18.6-inch h x 15.7-inch w x 12.7-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.