Zoro Homepage

19" Black Wood Two Drawer Nightstand

  • Mfr # 543691

  • Zoro # G822356894


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Depth
14.3 in
Application Type
Yes
Assembly Required
Full Assembly Needed
Width
16.1 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543691
Zoro #
G822356894
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.3 in
Width
16.1 in
Height
18.9 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Black
Item
Nightstands & Bedside Table

Description

Our 19-inch black wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 18.9-inch h x 16.1-inch w x 14.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.