Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Blue Swing Arm Table Lamp

  • Mfr # 645892

  • Zoro # G222345832


product price: $49.99
/ea

Key Features

Application Type
Yes
Width
6.5 in
Assembly Required
No Assembly Needed
Depth
6.5 in
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645892
Zoro #
G222345832
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Depth
6.5 in
Height
18.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Blue

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch blue swing arm table lamp. The base of this lamp is made of blue plastic. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.