Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Blue Swing Arm Table Lamp

  • Mfr # 645982

  • Zoro # G422370498


product price: $51.95
/ea

Key Features

Width
6.5 in
Height
18.5 in
Application Type
Yes
Color
Blue
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645982
Zoro #
G422370498
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Application Type
Yes
Item
Table Lamp
Color
Blue
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 19-inch blue swing arm table lamp. The base of this lamp is made of plastic finished in a blue tone. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.