
19" Brown and Black Wood Log Cross Section Tabletop Sculpture
Mfr # 392397
Zoro # G422884230
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Sculpture Type
Tabletop Sculpture
LED Lighting
No
Commercial Use
No
Width
13 in
Subject
Nature
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
392397
Zoro #
G422884230
UPC #
-
Country of Origin
India
Dimensions
Width
13 in
Depth
4 in
Length
19 in
Details
Sculpture Type
Tabletop Sculpture
LED Lighting
No
Commercial Use
No
Subject
Nature
Power Source
No Power Source Required / Manual
Hand Painted
No
Color
Brown, Black
Occasion
No Holiday
Nature Motif
No Nature
Pieces per Set
1
Construction Method
Hand Finished
Design Motif
Not an animal
Assembly Required
No
Finish
Natural Wood Grain
Item
Sculptures
Plays Music
No
Material
Wood, Metal
Description
Unique and decorative, this 19-inch brown and black wood log cross section tabletop sculpture will leave a lasting impression. This decor piece features a rectangular block that serves as the base and is colored to a matte black finish. There are two rods which hold the wooden piece. This natural wooden piece has a round shape and is a slice of a genuine mango wood log. Each piece will be unique as the exact shape and coloring of the genuine wood logs will vary. 19-inch H x 13-inch W x 4-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.