Shop HOMEROOTS
See all product information
Create Account
19" Brown Solid Square Teak Folding Indoor Outdoor End Table
- Mfr # 479015
- Zoro # G822833333
product price:Â
$
603.99
/ea
Free Shipping & Returns
Key Features
Shape
Square
Width
17.75 in
Length
17.75 in
Height
18.5 in
Tabletop Material
Solid Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 479015
- Zoro #
- G822833333
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Width
- 17.75 in
- Length
- 17.75 in
- Height
- 18.5 in
Details
- Item
- End-Side Tables
- Shape
- Square
- Tabletop Material
- Solid Wood
- Tabletop Color
- Brown
- Leg Type
- Cross Legs
- Leg Color
- Brown
- Finish
- Natural
- Assembled/Unassembled
- Assembled
- Set
- No
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Top Wood Species
- Teak
- Base Material
- Solid Wood
- Style
- Traditional
Description
Distinctive in style, the 19" brown solid wood square end table radiates a versatile charm. It is crafted out of solid wood to create an inspiring atmosphere in any room. This table is made from solid wood in a brown color throughout the base and top. Side tables are a great way to flank your sofa, use as an accent next to your favorite chair, or can even be used bedside. You can also use it as an entryway table to hold your keys. 18.50" H x 17.75" W x 17.75" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.