Zoro Homepage

19" Brown Solid Wood Square One Drawer Nightstand

  • Mfr # 651573

  • Zoro # G422367795


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Width
11.8 in
Application Type
No
Color
Brown
Depth
11.8 in
Height
19.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651573
Zoro #
G422367795
UPC #
-
Country of Origin
India

Dimensions

Width
11.8 in
Depth
11.8 in
Height
19.3 in

Details

Application Type
No
Item
Nightstands & Bedside Table
Color
Brown
Assembly Required
Full Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 19-inch brown solid wood square one drawer nightstand. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.30-inch h x 11.80-inch w x 11.80-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.