Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Charcoal Metal Vintage Spice Rack Tabletop Sculpture

  • Mfr # 392512

  • Zoro # G522884895


product price: $49.99
/ea

Key Features

Subject
Nature
Length
10.5 in
Sculpture Type
Tabletop Sculpture
Design Motif
Not an animal
Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392512
Zoro #
G522884895
UPC #
-
Country of Origin
India

Dimensions

Length
10.5 in
Width
18.5 in
Depth
3 in

Details

Subject
Nature
Sculpture Type
Tabletop Sculpture
Design Motif
Not an animal
Material
Metal
Color
Charcoal
Hand Painted
No
Occasion
No Holiday
Construction Method
Machine-Made
Plays Music
No
Finish
Matte
Assembly Required
No
Item
Sculptures
Commercial Use
Yes
LED Lighting
No

Description

This vintage look metal spice rack is the perfect way to add some traditional yet modern industrial decor to your home. This decorative piece is made from solid metal and has a charcoal gray finish on it that is distressed to give it that vintage look. Hanging from the frame there are four hooks which hold in place the four metal bowls. These bowls are hung in varying heights which adds depth and dimension to this whole piece. This unique sculptural decor will add dimension to your space. 11" H x 3" W x 19" D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.