Zoro Homepage

19" Copper Metal Round Rope Hanging Accent Mirror

  • Mfr # 574032

  • Zoro # G122341460


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Width
18.5 in
Height
18.5 in
Assembly Required
No Assembly Needed
Material
Glass
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
574032
Zoro #
G122341460
UPC #
-
Country of Origin
China

Dimensions

Width
18.5 in
Height
18.5 in
Depth
1.5 in

Details

Assembly Required
No Assembly Needed
Material
Glass
Item
Mirror
Application Type
No
Color
Copper

Description

Beautify your space with this 19-inch copper metal round rope hanging accent mirror. Framed with metal, this mirror will bring practical application and fashionable design to your space, adding some contemporary flair to your decor. This mirror will be a great useful addition to your home but will also help elevate the space in the room. Add this exceptional quality mirror to your space for a beautiful reflection and a bit of elevated style. 18.5-inch h x 18.5-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.