
19" Espresso Solid and Manufactured Wood Two Drawer Nightstand
Mfr # 526871
Zoro # G122349879
product price: $496.99
/ea
Free Shipping & Returns
Key Features
Width
19.7 in
Depth
15.75 in
Height
19.3 in
Assembly Required
No Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526871
Zoro #
G122349879
UPC #
-
Country of Origin
Viet Nam
Dimensions
Width
19.7 in
Depth
15.75 in
Height
19.3 in
Details
Assembly Required
No Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table
Description
Give your room the look and feel of 5-star accommodations with this 19-inch espresso solid and manufactured wood two drawer nightstand. Sturdy and durable construction from solid and manufactured wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 19.3-inch h x 19.7-inch w x 15.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.