19" Gold Acrylic And Metal Mod Paper Clip LED Table Lamp

  • Mfr # 558368

  • Zoro # G122363097


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Assembly Required
No Assembly Needed
Width
8 in
Depth
8 in
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
558368
Zoro #
G122363097
UPC #
-
Country of Origin
China

Dimensions

Width
8 in
Depth
8 in
Height
19 in

Details

Color
Gold
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 19-inch gold acrylic and metal mod paper clip led table lamp is a great way to add some brightness to any corner of your home. This unique contemporary table lamp is designed to provide general lighting to the area. Integrated led technology is energy efficient and gives this lamp a cool and modern look use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19-inch h x 8-inch w x 8-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.