
19" Gold And White Aluminum And Marble Abstract Tabletop Sculpture
Mfr # 628143
Zoro # G822883017
product price: $84.99
/ea
Free Shipping & Returns
Key Features
Color
Gold, White
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Occasion
No Holiday
LED Lighting
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
628143
Zoro #
G822883017
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Length
18.75 in
Width
8.25 in
Details
Color
Gold, White
Sculpture Type
Tabletop Sculpture
Commercial Use
Yes
Occasion
No Holiday
LED Lighting
No
Finish
Gold
Assembly Required
No
Material
Aluminum, Marble
Hand Painted
No
Shape
Novelty
Item
Sculptures
Construction Method
Hand Finished
Subject
Geometric & Shapes
Plays Music
No
Description
The 19-inch gold and white aluminum and marble abstract tabletop sculpture is the perfect decorative accessory for your home. It's a perfect addition for those who love an up-to-the-minute look and feel. This eye-catching piece features a modern style that seamlessly blends into various decor themes. The hand-finished craftsmanship ensures that each sculpture is unique and of high quality. With its abstract geometric shapes and lines, this artwork adds an intriguing focal point to any tabletop, elevating your living space with elegance and sophistication. 18.75-inch h x 8.25-inch w x 4-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.