Zoro Homepage

19" Gold Metal Lantern Table Lamp With Gold Globe Shade

  • Mfr # 646267

  • Zoro # G222349731


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Height
19 in
Application Type
Yes
Width
5.75 in
Depth
9 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646267
Zoro #
G222349731
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Width
5.75 in
Depth
9 in

Details

Application Type
Yes
Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Gold

Description

Embrace the good life with this hard working and stylish 19-inch gold metal lantern table lamp with gold globe shade. The base of this lamp is made of metal finished in a gold tone. The gold globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.