Zoro Homepage

19" Gold Metal Lantern Table Lamp With Gold Globe Shade

  • Mfr # 646308

  • Zoro # G722354846


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Depth
9 in
Color
Gold
Application Type
Yes
Assembly Required
No Assembly Needed
Height
19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646308
Zoro #
G722354846
UPC #
-
Country of Origin
China

Dimensions

Depth
9 in
Height
19 in
Width
5.75 in

Details

Item
Table Lamp
Color
Gold
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 19-inch gold metal lantern table lamp with gold globe shade. A gorgeous gold metal base brings just the right amount of pizzazz to this fabulous lamp. The gold globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.