Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Gold Metal Round Table Lamp With Gold Dome Shade

  • Mfr # 545827

  • Zoro # G422362684


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Gold
Width
10.75 in
Assembly Required
Partial Assembly Needed
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545827
Zoro #
G422362684
UPC #
-
Country of Origin
China

Dimensions

Width
10.75 in
Height
18.5 in
Depth
6 in

Details

Application Type
Yes
Color
Gold
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch gold metal round table lamp with gold dome shade. The base of this lamp is made of metal finished in a gold tone. The gold dome metal shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.5-inch H x 10.75-inch W x 6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.