Zoro Homepage

19" Gray And Oak Ceramic Round Table Lamp With Gray Drum Shade

  • Mfr # 643426

  • Zoro # G022342253


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Gray
Width
9.45 in
Height
18.5 in
Depth
9.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643426
Zoro #
G022342253
UPC #
-
Country of Origin
China

Dimensions

Width
9.45 in
Height
18.5 in
Depth
9.45 in

Details

Application Type
Yes
Color
Gray
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 19-inch gray and oak ceramic round table lamp with gray drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy ceramic and features a gray and oak color. The gray shade has a drum shape and is made from fabric. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.50-inch h x 9.45-inch w x 9.45-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.