
19" Gray Concrete Round Table Lamp With White Drum Shade
Mfr # 643365
Zoro # G922355506
product price: $84.45
/ea
Free Shipping & Returns
Key Features
Width
10 in
Depth
10 in
Application Type
Yes
Color
Gray/White
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643365
Zoro #
G922355506
UPC #
-
Country of Origin
China
Dimensions
Width
10 in
Depth
10 in
Height
19 in
Details
Application Type
Yes
Item
Table Lamp
Color
Gray/White
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch gray concrete round table lamp with white drum shade will be a great addition to your space. The lamp is made of sturdy concrete and features a gray color. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 19.00-inch h x 10.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.