Zoro Homepage

19" Gray Round Table Lamp With Ivory Drum Shade

  • Mfr # 545833

  • Zoro # G422362592


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Depth
12 in
Assembly Required
Partial Assembly Needed
Height
18.5 in
Color
Ivory/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545833
Zoro #
G422362592
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Depth
12 in
Height
18.5 in

Details

Assembly Required
Partial Assembly Needed
Color
Ivory/Gray
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 19-inch gray round table lamp with ivory drum shade. The base of this lamp is made of textured polyresin finished in a gray tone. The ivory drum linen shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.5-inch H x 12-inch W x 12-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.