
19" Gray Wood Two Drawer Nightstand
Mfr # 543650
Zoro # G722352941
product price: $148.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Width
16.1 in
Height
18.8 in
Depth
14.2 in
Assembly Required
Full Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
543650
Zoro #
G722352941
UPC #
-
Country of Origin
Colombia
Dimensions
Width
16.1 in
Height
18.8 in
Depth
14.2 in
Details
Color
Gray
Item
Nightstands & Bedside Table
Assembly Required
Full Assembly Needed
Application Type
Yes
Description
Our 19-inch gray wood two drawer nightstand will compliment your bed beautifully. Made of high quality manufactured wood that is built to last. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 18.8-inch h x 16.1-inch w x 14.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.