Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Gray Wood Two Drawer Nightstand

  • Mfr # 543651

  • Zoro # G122372419


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Depth
14.2 in
Height
18.8 in
Color
Gray
Assembly Required
Full Assembly Needed
Width
16.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
543651
Zoro #
G122372419
UPC #
-
Country of Origin
Colombia

Dimensions

Depth
14.2 in
Height
18.8 in
Width
16.1 in

Details

Color
Gray
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Nightstands & Bedside Table

Description

Give your room the look and feel of 5-star accommodations with this 19-inch gray wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from manufactured wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 18.8-inch h x 16.1-inch w x 14.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.