Zoro Homepage

19" Green Swing Arm Table Lamp

  • Mfr # 645943

  • Zoro # G322375050


product price: $50.85
/ea

Key Features

Depth
6.5 in
Width
6.5 in
Assembly Required
No Assembly Needed
Color
Green
Height
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645943
Zoro #
G322375050
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Width
6.5 in
Height
18.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Color
Green
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch green swing arm table lamp. A gorgeous green plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.