
19" Green Swing Arm Table Lamp
Mfr # 645983
Zoro # G422356515
product price: $51.95
/eaKey Features
Depth
6.5 in
Color
Green
Assembly Required
No Assembly Needed
Width
6.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645983
Zoro #
G422356515
UPC #
-
Country of Origin
China
Dimensions
Depth
6.5 in
Width
6.5 in
Height
18.5 in
Details
Item
Table Lamp
Color
Green
Assembly Required
No Assembly Needed
Application Type
Yes
Description
With this 19-inch green swing arm table lamp you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of green plastic. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.