Zoro Homepage

19" Green Swing Arm USB Table Lamp

  • Mfr # 645976

  • Zoro # G522354305


product price: $57.15
/ea

Key Features

Depth
6.5 in
Height
18.5 in
Application Type
Yes
Width
6.5 in
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645976
Zoro #
G522354305
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Height
18.5 in
Width
6.5 in

Details

Application Type
Yes
Item
Table Lamp
Color
Green
Assembly Required
No Assembly Needed

Description

This 19-inch green swing arm usb table lamp is the perfect combination of design and function. A gorgeous green plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.