19" Ivory and Navy Stripe Cotton Woven Rope Basket

  • Mfr # 399244

  • Zoro # G522910358


product price: $49.99
/ea

Key Features

Style
Contemporary
Overall Depth
16 in
Frame Material
Fabric
Overall Height
19 in
Overall Length
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
399244
Zoro #
G522910358
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
16 in
Overall Height
19 in
Overall Length
16 in

Details

Style
Contemporary
Frame Material
Fabric
Assembly
No Assembly Needed
Item
Organizers

Description

Get organized with this Ivory and Navy Striped Woven Rope Basket. This good looking and high quality coiled rope basket is versatile in design and use, with its neutral clean aesthetic that brings warmth and casual style to any space. This basket is a tall, 19"H large size, with built in cut-out handles on both sides for convenience. You can use this woven rope basket as a laundry basket, a shoe basket, or storage basket. By itself this charming basket can simply be decor in any room in your home! 19" x 16" x 16".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.