Zoro Homepage

19" Light Brown Solid and Manufactured Wood Two Drawer Nightstand

  • Mfr # 526874

  • Zoro # G722347800


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Depth
15.75 in
Color
Light Brown
Width
19.7 in
Height
19.3 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526874
Zoro #
G722347800
UPC #
-
Country of Origin
Viet Nam

Dimensions

Depth
15.75 in
Width
19.7 in
Height
19.3 in

Details

Color
Light Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table
Application Type
No

Description

Give your room the look and feel of 5-star accommodations with this 19-inch light brown solid and manufactured wood two drawer nightstand. Made of high quality solid and manufactured wood that is built to last. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 19.3-inch h x 19.7-inch w x 15.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.