Zoro Homepage

19" Natural and Black Solid Wood and Iron Round Double Tray Top End Table

  • Mfr # 571199

  • Zoro # G222368985


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Tabletop Color
Black
Assembly Required
No Assembly Needed
Height
19 in
Depth
26 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
571199
Zoro #
G222368985
UPC #
-
Country of Origin
India

Dimensions

Height
19 in
Depth
26 in
Width
12 in

Details

Application Type
Yes
Tabletop Color
Black
Assembly Required
No Assembly Needed
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 19-inch natural and black solid wood and iron round double tray top end table. The base of this table is made from iron in a black color that is a nice contrast to the natural solid wood tabletop. The purposefully distressed finish gives this table an authentically rustic feel. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. You can also use it as an entryway table to hold your keys. 19-inch h x 12-inch w x 26-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.