Zoro Homepage

19" Natural and Gunmetal Solid Wood and Iron Height Adjustable Round End Table

  • Mfr # 632723

  • Zoro # G422362233


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Tabletop Color
Gunmetal
Assembly Required
Full Assembly Needed
Application Type
No
Width
18 in
Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632723
Zoro #
G422362233
UPC #
-
Country of Origin
India

Dimensions

Width
18 in
Depth
18 in
Height
19 in

Details

Tabletop Color
Gunmetal
Assembly Required
Full Assembly Needed
Application Type
No
Item
End-Side Table

Description

Optimize your space and add some charm to your room with the 19-inch natural and gunmetal solid wood and iron height adjustable round end table. The base of this table is made from iron in a gunmetal color that is a nice contrast to the natural solid wood tabletop. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 19-inch h x 18-inch w x 18-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.