
19" Nickel Metal Horse Figurine Tabletop Sculpture
Mfr # 364226
Zoro # G322884439
product price:Â $1,226.99
/ea
Free Shipping & Returns
Key Features
Material
Metal
Sculpture Type
Figurine
Depth
35 in
Assembly Required
Yes
Plays Music
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
364226
Zoro #
G322884439
UPC #
-
Country of Origin
China
Dimensions
Depth
35 in
Width
8 in
Length
19 in
Details
Material
Metal
Sculpture Type
Figurine
Assembly Required
Yes
Plays Music
No
Construction Method
Handmade
Design Motif
Horse
Subject
Entertainment
Nature Motif
No Nature
Hand Painted
No
Commercial Use
No
LED Lighting
No
Occasion
No Holiday
Color
Nickel
Item
Sculptures
Pieces per Set
1
Description
The 19-inch nickel metal horse figurine tabletop sculpture is the perfect decorative accessory for your home. This nickel hued piece represents high quality, expertly made from high grade metal. Update your room with this great farm animal decor. Great to use on its own or mix with other decorations for the perfect look. 19-inch h x 8-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.