Zoro Homepage

19" Nickel Metal USB Table Lamp With White Drum Shade

  • Mfr # 643127

  • Zoro # G622368943


product price: $71.19
/ea

Key Features

Depth
8 in
Color
White
Height
18.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643127
Zoro #
G622368943
UPC #
-
Country of Origin
China

Dimensions

Depth
8 in
Height
18.5 in
Width
8 in

Details

Color
White
Item
Table Lamp
Application Type
Yes
Assembly Required
No Assembly Needed

Description

Embrace the good life with this hard working and stylish 19-inch nickel metal usb table lamp with white drum shade. The base of this lamp is made of nickel metal. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 8.00-inch w x 8.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.