Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Off White Novelty Table Lamp With White Drum Shade

  • Mfr # 643472

  • Zoro # G422354733


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Height
19 in
Application Type
Yes
Depth
12 in
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643472
Zoro #
G422354733
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Depth
12 in
Width
12 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
White

Description

This 19-inch off white novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The lamp is made of sturdy fabric and features a off white color. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 19.00-inch h x 12.00-inch w x 12.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.