Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Orange Swing Arm Table Lamp

  • Mfr # 645984

  • Zoro # G122370286


product price: $51.95
/ea

Key Features

Depth
6.5 in
Color
Orange
Assembly Required
No Assembly Needed
Height
18.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645984
Zoro #
G122370286
UPC #
-
Country of Origin
China

Dimensions

Depth
6.5 in
Height
18.5 in
Width
6.5 in

Details

Color
Orange
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch orange swing arm table lamp will be a great addition to your space. The base of this lamp is made of orange plastic. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.