
19" Orange Swing Arm USB Table Lamp
Mfr # 645977
Zoro # G422364350
product price: $57.15
/eaKey Features
Color
Orange
Height
18.5 in
Width
6.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645977
Zoro #
G422364350
UPC #
-
Country of Origin
China
Dimensions
Height
18.5 in
Width
6.5 in
Depth
6.5 in
Details
Item
Table Lamp
Color
Orange
Application Type
Yes
Assembly Required
No Assembly Needed
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch orange swing arm usb table lamp will be a great addition to your space. The lamp is made of sturdy plastic and features a orange color. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.