Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Orange Table Lamp

  • Mfr # 645911

  • Zoro # G122362137


product price: $53.25
/ea

Key Features

Width
6.5 in
Height
18.5 in
Assembly Required
No Assembly Needed
Application Type
Yes
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645911
Zoro #
G122362137
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch orange table lamp. A gorgeous orange plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.