Zoro Homepage

19" Pink Swing Arm Table Lamp

  • Mfr # 645895

  • Zoro # G922364249


product price: $49.99
/ea

Key Features

Application Type
Yes
Width
6.5 in
Assembly Required
No Assembly Needed
Height
18.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645895
Zoro #
G922364249
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Color
Pink
Item
Table Lamp

Description

This 19-inch pink swing arm table lamp is a great way to add some brightness to any corner of your home. The lamp is made of sturdy plastic and features a pink color. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.