Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Pink Swing Arm Table Lamp

  • Mfr # 645945

  • Zoro # G722373434


product price: $50.85
/ea

Key Features

Application Type
Yes
Width
6.5 in
Assembly Required
No Assembly Needed
Height
18.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645945
Zoro #
G722373434
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Color
Pink

Description

Add a bright anchor to your room with this 19-inch pink swing arm table lamp. The lamp is made of sturdy plastic and features a pink color. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.