Zoro Homepage

19" Pink Swing Arm Table Lamp

  • Mfr # 645985

  • Zoro # G022354409


product price: $51.95
/ea

Key Features

Color
Pink
Height
18.5 in
Assembly Required
No Assembly Needed
Depth
6.5 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645985
Zoro #
G022354409
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Depth
6.5 in
Width
6.5 in

Details

Color
Pink
Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 19-inch pink swing arm table lamp is the perfect combination of design and function. The base of this lamp is made of plastic finished in a pink tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.