
19" Pink Swing Arm USB Table Lamp
Mfr # 645978
Zoro # G222348949
product price: $57.15
/eaKey Features
Depth
6.5 in
Height
18.5 in
Width
6.5 in
Application Type
Yes
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645978
Zoro #
G222348949
UPC #
-
Country of Origin
China
Dimensions
Depth
6.5 in
Height
18.5 in
Width
6.5 in
Details
Item
Table Lamp
Application Type
Yes
Color
Pink
Assembly Required
No Assembly Needed
Description
This 19-inch pink swing arm usb table lamp is the perfect combination of design and function. The base of this lamp is made of plastic finished in a pink tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 18.50-inch h x 6.50-inch w x 6.50-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.