Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Pink USB Table Lamp

  • Mfr # 645905

  • Zoro # G022362756


product price: $58.35
/ea

Key Features

Application Type
Yes
Assembly Required
No Assembly Needed
Width
6.5 in
Height
18.5 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645905
Zoro #
G022362756
UPC #
-
Country of Origin
China

Dimensions

Width
6.5 in
Height
18.5 in
Depth
6.5 in

Details

Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp

Description

This 19-inch pink usb table lamp is a great way to add some brightness to any corner of your home. The base of this lamp is made of pink plastic. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.