Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Red Swing Arm Table Lamp

  • Mfr # 645896

  • Zoro # G322374367


product price: $49.99
/ea

Key Features

Color
Red
Height
18.5 in
Assembly Required
No Assembly Needed
Depth
6.5 in
Width
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645896
Zoro #
G322374367
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Depth
6.5 in
Width
6.5 in

Details

Color
Red
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

Embrace the good life with this hard working and stylish 19-inch red swing arm table lamp. The base of this lamp is made of plastic finished in a red tone. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.