Zoro Homepage

19" Red USB Table Lamp

  • Mfr # 645906

  • Zoro # G122346236


product price: $58.35
/ea

Key Features

Height
18.5 in
Assembly Required
No Assembly Needed
Width
6.5 in
Application Type
Yes
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645906
Zoro #
G122346236
UPC #
-
Country of Origin
China

Dimensions

Height
18.5 in
Width
6.5 in
Depth
6.5 in

Details

Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp

Description

Truly a mix of design and functionality that doesn't compromise on style, this 19-inch red usb table lamp will be a great addition to your space. A gorgeous red plastic base brings just the right amount of pizzazz to this fabulous lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.50-inch h x 6.50-inch w x 6.50-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.