Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Rose Gold Iron Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 645970

  • Zoro # G722374608


product price: $91.55
/ea
Free Shipping & Returns

Key Features

Depth
9.75 in
Height
18.8 in
Color
Gold
Application Type
Yes
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
645970
Zoro #
G722374608
UPC #
-
Country of Origin
China

Dimensions

Depth
9.75 in
Height
18.8 in
Width
5.75 in

Details

Color
Gold
Application Type
Yes
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

Bring of level of elegance and freshness to your space with this high quality 19-inch rose gold iron lantern table lamp led with clear cylinder shade. The base of this lamp is made of rose gold iron. The clear cylinder glass shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.