
19" Rose Gold Iron Lantern USB Table Lamp LED With Clear Cylinder Shade
Mfr # 645938
Zoro # G822374515
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Width
5.75 in
Application Type
Yes
Height
18.8 in
Depth
9.75 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645938
Zoro #
G822374515
UPC #
-
Country of Origin
China
Dimensions
Width
5.75 in
Height
18.8 in
Depth
9.75 in
Details
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Table Lamp
Description
This 19-inch rose gold iron lantern usb table lamp led with clear cylinder shade is the perfect combination of design and function. The base of this lamp is made of rose gold iron. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.