Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Rose Gold Iron Lantern USB Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646000

  • Zoro # G922341929


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
5.75 in
Depth
9.75 in
Assembly Required
Partial Assembly Needed
Height
18.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646000
Zoro #
G922341929
UPC #
-
Country of Origin
China

Dimensions

Width
5.75 in
Depth
9.75 in
Height
18.8 in

Details

Application Type
Yes
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 19-inch rose gold iron lantern usb table lamp led with clear cylinder shade is the perfect combination of design and function. A gorgeous rose gold iron base brings just the right amount of pizzazz to this fabulous lamp. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.