
19" Rose Gold Iron Lantern USB Table Lamp With Clear Cylinder Shade
Mfr # 645937
Zoro # G622356049
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Depth
9.75 in
Height
18.8 in
Assembly Required
No Assembly Needed
Width
5.75 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645937
Zoro #
G622356049
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Height
18.8 in
Width
5.75 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
This 19-inch rose gold iron lantern usb table lamp with clear cylinder shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of rose gold iron. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.