19" Rose Gold Metal Lantern Table Lamp LED With Clear Cylinder Shade

  • Mfr # 646042

  • Zoro # G422345021


product price: $93.39
/ea
Free Shipping & Returns

Key Features

Height
18.8 in
Assembly Required
No Assembly Needed
Width
5.75 in
Application Type
Yes
Depth
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646042
Zoro #
G422345021
UPC #
-
Country of Origin
China

Dimensions

Height
18.8 in
Width
5.75 in
Depth
9.75 in

Details

Item
Table Lamp
Assembly Required
No Assembly Needed
Application Type
Yes
Color
Gold

Description

This 19-inch rose gold metal lantern table lamp led with clear cylinder shade is the perfect combination of design and function. The base of this lamp is made of metal finished in a rose gold tone. The clear shade has a cylinder shape and is made from glass. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 18.80-inch h x 5.75-inch w x 9.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.