
19" Rose Gold Metal Lantern Table Lamp With Clear Cylinder Shade
Mfr # 645969
Zoro # G222358603
product price: $87.65
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Depth
9.75 in
Width
5.75 in
Height
18.8 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
645969
Zoro #
G222358603
UPC #
-
Country of Origin
China
Dimensions
Depth
9.75 in
Width
5.75 in
Height
18.8 in
Details
Assembly Required
No Assembly Needed
Application Type
Yes
Item
Table Lamp
Color
Gold
Description
With this 19-inch rose gold metal lantern table lamp with clear cylinder shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of rose gold metal. Includes a clear glass, cylinder shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.