
19" Rose Gold Metal Lantern Table Lamp With Clear Cylinder Shade
Mfr # 646041
Zoro # G322346753
product price: $87.65
/ea
Free Shipping & Returns
Key Features
Height
18.8 in
Depth
9.75 in
Color
Gold
Assembly Required
No Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
646041
Zoro #
G322346753
UPC #
-
Country of Origin
China
Dimensions
Height
18.8 in
Depth
9.75 in
Width
5.75 in
Details
Color
Gold
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 19-inch rose gold metal lantern table lamp with clear cylinder shade will be a great addition to your space. The base of this lamp is made of rose gold metal. The clear shade has a cylinder shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 18.80-inch h x 5.75-inch w x 9.75-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.