19" Rose Gold Metal Lantern Table Lamp With Rose Gold Globe Shade

  • Mfr # 645991

  • Zoro # G122360416


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Height
19 in
Assembly Required
No Assembly Needed
Depth
9 in
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
645991
Zoro #
G122360416
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Depth
9 in
Width
5.75 in

Details

Color
Rose Gold
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes

Description

This 19-inch rose gold metal lantern table lamp with rose gold globe shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of rose gold metal. Includes a rose gold metal, globe shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.