19" Rose Gold Metal Lantern Table Lamp With Rose Gold Globe Shade

  • Mfr # 646019

  • Zoro # G722366313


product price: $96.75
/ea
Free Shipping & Returns

Key Features

Height
19 in
Application Type
Yes
Depth
9 in
Color
Rose Gold
Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646019
Zoro #
G722366313
UPC #
-
Country of Origin
China

Dimensions

Height
19 in
Depth
9 in
Width
5.75 in

Details

Application Type
Yes
Color
Rose Gold
Item
Table Lamp
Assembly Required
No Assembly Needed

Description

This 19-inch rose gold metal lantern table lamp with rose gold globe shade is the perfect combination of design and function. A gorgeous rose gold metal base brings just the right amount of pizzazz to this fabulous lamp. The rose gold globe metal shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 19.00-inch h x 5.75-inch w x 9.00-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.