Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19" Set of Four Blue And Natural Solid With Border Cotton Placemats

  • Mfr # 548880

  • Zoro # G322358473


product price: $47.79
/ea

Key Features

Assembly Required
No Assembly Needed
Material
Cotton
Depth
0.3 in
Color
Blue Cream
Height
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
548880
Zoro #
G322358473
UPC #
-
Country of Origin
India

Dimensions

Depth
0.3 in
Height
13 in
Width
19 in

Details

Assembly Required
No Assembly Needed
Material
Cotton
Color
Blue Cream
Application Type
No
Item
Dining Linen

Description

19-inch set of four blue and natural solid with border cotton placemats brings a touch of elegance to your dining experience. This set includes four rectangular placemats that enhance your table setting with their stylish design. Crafted from high-quality cotton, these placemats are not only durable but also resistant to wrinkles, ensuring they maintain their pristine appearance. Each piece is handmade, adding a unique charm that elevates your décor. The combination of blue and natural colors offers versatility, making it easy to complement various themes and styles. Perfect for both casual and formal occasions, these placemats are a practical yet sophisticated addition to any dining area. Transform your mealtime with this exquisite dining linen set. 13-inch h x 19-inch w x 0.3-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.